Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Victorian 2-3/4", Hand Shower Head, Chrome

  • Mfr # K105A1

  • Zoro # G3914663


product price: $53.44
/ea

Key Features

Material
Brass;Porcelain
Width
2-3/4"
Number of Handles
0
Flow Rate
1.8 gpm
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K105A1
Zoro #
G3914663
UPC #
663370067181
Country of Origin
Taiwan, Province of China

Dimensions

Width
2-3/4"
Face Dia.
2-3/4"
Item Height (Inch)
2.75
Item Length (Inch)
8.38
Item Width (Inch)
2.75

Details

Item
Hand Shower Head
Material
Brass;Porcelain
Finish
Polished Chrome
Number of Handles
0
Flow Rate
1.8 gpm
ADA Compliant
false
Connection
1/2" IPS
Features
60 Water Jet Channels, Easy Installation
Hose Included
false
DOE Certified
true
Item Weight (lbs)
0.97
Showerhead Included
No
Low Lead Compliant
false
Drain Included
No
CEC Certified
true
Sidespray
false
Handshower Included
Yes
Pullout Spray
false
Collection
Victorian
Handshower Flow Rate (GPM)
1.8
Theme
Traditional
Handles Included
false
UPC/CUPC Certified
false
Prop 65 Label
true
Showerhead Flow Rate (GPM)
0
Spout Flow Rate (GPM)
0

Description

Relax and enjoy the soothing nature of the Victorian Hand Shower Head. Its striking design and premium polished chrome finish adds a glistening elegance to your bathroom ensemble. A matching finish hose and elbow are sold separately for your convenience.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.