Zoro Homepage

Victorian 24" Towel Bar, Brushed Nickel

  • Mfr # BA1111SN

  • Zoro # G3924795


product price: $65.29
/ea

Key Features

Collection
Victorian
Material
Brass;Ceramic
ADA Compliant
true
Prop 65 Label
true
UPC/CUPC Certified
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA1111SN
Zoro #
G3924795
UPC #
663370006388
Country of Origin
Taiwan, Province of China

Dimensions

Product Diameter (Inch)
2.75
Item Height (Inch)
2.75
Item Width (Inch)
3.06
Item Length (Inch)
26.75

Details

Item
Victorian 24" Towel Bar, Brushed Nickel
Finish
Brushed Nickel
Collection
Victorian
Material
Brass;Ceramic
ADA Compliant
true
Prop 65 Label
true
UPC/CUPC Certified
false
DOE Certified
false
Item Weight (lbs)
1.54
Installation Type
Wall Mount
Theme
Traditional
Warranty
1
Low Lead Compliant
false
CEC Certified
false
Escutcheon Included
false

Description

Hang your towels in style with the chic appeal of the Kingston Brass Victorian Towel Bar. Available in multiple finishes, this 24" bar can quickly become an essential piece of your bathroom design. Pair with other accessories from the Victorian Collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.