Zoro Homepage

Victorian 3-Piece Bathroom Accessory Set, Brushed Nickel

  • Mfr # BAK111348SN

  • Zoro # G3939075


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Collection
Victorian
Material
Brass
Item Height (Inch)
5.06
UPC/CUPC Certified
false
Product Diameter (Inch)
2.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAK111348SN
Zoro #
G3939075
UPC #
663370250781
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
5.06
Product Diameter (Inch)
2.75
Item Length (Inch)
24
Item Width (Inch)
5.81

Details

Item
Victorian 3-Piece Bathroom Accessory Set, Brushed Nickel
Collection
Victorian
Finish
Brushed Nickel
Material
Brass
UPC/CUPC Certified
false
Prop 65 Label
true
Installation Type
Wall Mount
CEC Certified
false
Theme
Traditional
Item Weight (lbs)
5.04
ADA Compliant
true
Warranty
1
Escutcheon Included
false
DOE Certified
false
Low Lead Compliant
false

Description

This all inclusive set of bathroom accessories features intricate detailing for a luxurious and astonishing style. Any bathroom will be given an added boost of opulence from these coordinated pieces. Towel bar, towel ring, and a toilet paper holder are included for all of your hanging storage needs. Available in multiple, durable finishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.