Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Victorian 4-Pieces Dual Towel Bar Bathroom Hardware Set, Black

  • Mfr # BAK1113478MB

  • Zoro # G3056727


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Collection
Victorian
Material
Brass
Color
Matte Black
Width
5.81
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAK1113478MB
Zoro #
G3056727
UPC #
663370720017
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.81
Height
5.06
Length
24
Item Width (Inch)
5.81
Product Diameter (Inch)
2.75
Item Length (Inch)
24
Item Height (Inch)
5.06

Details

Finish
Matte Black
Collection
Victorian
Material
Brass
Color
Matte Black
Includes
Bathroom Accessories; Mounting Hardware
Features
4 piece bathroom accessory kit includes: 24" dual towel bar, towel ring, robe hook and toilet paper holder, Solid brass construction, 2-3/4" diameter base, Coordinates perfectly with any traditional decor, Mounting hardware included, Coordinates beautifully with other pieces from the Victorian collection, Premium finish resists scratches and tarnishing
Weight
5.65
Warranty
1
Low Lead Compliant
false
Item Weight (lbs)
5.65
Installation Type
Wall Mount
CEC Certified
false
Theme
Traditional
UPC/CUPC Certified
false
DOE Certified
false
Prop 65 Label
true
ADA Compliant
true
Escutcheon Included
false

Description

This all inclusive set of bathroom accessories features intricate detailing for a luxurious and astonishing style. Any bathroom will be given an added boost of opulence from these coordinated pieces. One dual towel bar, towel ring, robe hook, and a toilet paper holder are included for all of your hanging storage needs. Available in multiple, durable finishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.