Zoro Homepage

Victorian 8" Centerset Kitchen Faucet, Brushed Nickel

  • Mfr # KB728ALLS

  • Zoro # G3941534


product price: $89.79
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB728ALLS
Zoro #
G3941534
UPC #
663370042102
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
10.75
Item Width (Inch)
10
Item Height (Inch)
2.25
Max Deck Thickness
1.25

Details

Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Material
Brass
Valve Type
Washerless Cartridge
Theme
Traditional
Pullout Spray
false
Cold Handle Item#
KBH608ALC
Sidespray
false
Handle Style
Lever
Spout Flow Rate (GPM)
1.8
Pulldown Spray
false
Faucet Centers
8
Faucet Holes
2
Handles Included
true
Collection
Victorian
Hose Included
false
Installation Type
Deck Mount
Item Weight (lbs)
4.59
Shared H&C Cartridge Item#
KBRP101C
Drain Included
No
Hot Handle Item#
KBH608ALH

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The antique copper finish will provide a long lasting and warm touch to your kitchen ensemble. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Matching accessories are available for use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.