Zoro Homepage

Victorian 8" Centerset Kitchen Faucet, Chrome

  • Mfr # KB721ALLS

  • Zoro # G3921855


product price: $77.55
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB721ALLS
Zoro #
G3921855
UPC #
663370042072
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
10
Max Deck Thickness
1.25
Item Length (Inch)
10.75
Item Height (Inch)
2.25

Details

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Material
Brass
Valve Type
Washerless Cartridge
Spout Flow Rate (GPM)
1.8
Installation Type
Deck Mount
Pullout Spray
false
Drain Included
No
Cold Handle Item#
KBH601ALC
Hose Included
false
Sidespray
false
Theme
Traditional
Handle Style
Lever
Faucet Holes
2
Pulldown Spray
false
Hot Handle Item#
KBH601ALH
Handles Included
true
Collection
Victorian
Item Weight (lbs)
3.93
Shared H&C Cartridge Item#
KBRP101C
Faucet Centers
8

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The polished chrome finish will also add a glistening elegance to your kitchen ensemble. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Matching accessories are available for use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.