Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Victorian 8" Centerset Kitchen Faucet, Oil Rubbed Bronze

  • Mfr # KB725ALLS

  • Zoro # G3925854


product price: $89.79
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB725ALLS
Zoro #
G3925854
UPC #
663370042089
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
10.75
Item Height (Inch)
2.25
Max Deck Thickness
1.25
Item Width (Inch)
10

Details

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Material
Brass
Valve Type
Washerless Cartridge
Sidespray
false
Hose Included
false
Faucet Holes
2
Collection
Victorian
Theme
Traditional
Handle Style
Lever
Drain Included
No
Hot Handle Item#
KBH605ALH
Faucet Centers
8
Installation Type
Deck Mount
Pulldown Spray
false
Handles Included
true
Pullout Spray
false
Item Weight (lbs)
4.59
Spout Flow Rate (GPM)
1.8
Cold Handle Item#
KBH605ALC
Shared H&C Cartridge Item#
KBRP101C

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The oil rubbed bronze finish will provide a long lasting and warm touch to your kitchen ensemble. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Matching accessories are available for use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.