Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Victorian Bathroom Faucet W/ Pop-Up Drain, Antique Brass

  • Mfr # KB1403BL

  • Zoro # G3927342


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
1
Material
Brass
Valve Type
Stainless Steel Ball Type Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1403BL
Zoro #
G3927342
UPC #
663370076473
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
6
Item Length (Inch)
7
Item Width (Inch)
6
Max Deck Thickness
1.25
Height
6

Details

Mounting Type
Deck Mount
ADA Compliant
true
Finish
Antique Brass
Number of Handles
1
Item
Single-Hole Bathroom Faucet
Material
Brass
Valve Type
Stainless Steel Ball Type Cartridge
Drain Included
Yes
Pop Up Rod Item#
KBPR1403BL
Item Weight (lbs)
4.41
Collection
Victorian
Shared H&C Cartridge Item#
KBRP521C
Share H&C Handle Item#
KBH3403BL
Handle Style
Lever
Handles Included
true
Installation Type
Single Hole
Theme
Traditional
Faucet Centers
0
Faucet Holes
1
Pullout Spray
false
Body Material
Brass

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Also, they will allow your bathroom to appear more spacious with the limited counter space they require. The Victorian single-handle bathroom faucet and its sturdy brass construction and premium antique brass finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.