Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Victorian Centerset Kitchen Faucet, Brushed Nickel

  • Mfr # KB718

  • Zoro # G3940028


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB718
Zoro #
G3940028
UPC #
663370006302
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
10
Item Length (Inch)
10.5
Item Height (Inch)
2.25
Max Deck Thickness
1.25

Details

Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Material
Brass
Valve Type
Washerless Cartridge
Drain Included
No
Item Weight (lbs)
3.53
Hose Included
true
Sidespray
true
Handle Style
Lever
Hot Handle Item#
KBH608PLH
Shared H&C Cartridge Item#
KBRP101C
Collection
Victorian
Faucet Holes
4
Installation Type
Deck Mount
Spray Diverter Item#
KBRP112D
Handles Included
true
Spout Flow Rate (GPM)
1.8
Kitchen Sprayer#
KBS758SP
Theme
Traditional
Faucet Centers
8
Pullout Spray
false
Pulldown Spray
false
Cold Handle Item#
KBH608PLC

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. The brushed nickel finish will provide a long lasting touch to your kitchen. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.