Zoro Homepage

Victorian Centerset Kitchen Faucet, Chrome

  • Mfr # KB711

  • Zoro # G3930718


product price: $81.59
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB711
Zoro #
G3930718
UPC #
663370001826
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.25
Max Deck Thickness
1.25
Item Width (Inch)
10
Item Length (Inch)
10.88

Details

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Valve Type
Washerless Cartridge
Material
Brass;Acrylic
Theme
Traditional
Pulldown Spray
false
Faucet Centers
8
Sidespray
true
Faucet Holes
4
Cold Handle Item#
KBH601PLC
Kitchen Sprayer#
KBS750SP
Shared H&C Cartridge Item#
KBRP101C
Handle Style
Lever
Handles Included
true
Hot Handle Item#
KBH601PLH
Spray Diverter Item#
KBRP112D
Hose Included
true
Collection
Victorian
Drain Included
No
Installation Type
Deck Mount
Item Weight (lbs)
3.53
Spout Flow Rate (GPM)
1.8
Pullout Spray
false

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. The polished chrome finish will also add a glistening elegance to your kitchen. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.