Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Kingston Brass Victorian Centerset Kitchen Faucet, Oil Rubbed Bronze GKB715AXSP

Victorian Centerset Kitchen Faucet, Oil Rubbed Bronze (Discontinued)

  • Mfr # GKB715AXSP
  • Zoro # G3921672
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKB715AXSP
Zoro #
G3921672
UPC #
663370224591
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
7
Item Length (Inch)
10.25
Max Deck Thickness
1.25
Item Height (Inch)
10.88

Details

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Material
Brass
Valve Type
Washerless Cartridge
Pullout Spray
false
Item Weight (lbs)
3.39
Faucet Centers
8
Theme
Traditional
Hot Handle Item#
KBH725AXH
Handles Included
true
Sidespray
true
Faucet Holes
4
Collection
Victorian
Kitchen Sprayer#
KBS795SP
Spray Diverter Item#
KBRP112D
Hose Included
true
Drain Included
No
Spout Flow Rate (GPM)
1.8
Pulldown Spray
false
Installation Type
Deck Mount
Shared H&C Cartridge Item#
KBRP101C
Cold Handle Item#
KBH725AXC
Handle Style
Cross

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. The oil rubbed bronze finish will provide a long lasting touch to your kitchen. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.