Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Victorian Centerset Kitchen Faucet, Oil Rubbed Bronze

  • Mfr # KB715ALSP

  • Zoro # G3919387


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB715ALSP
Zoro #
G3919387
UPC #
663370057861
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
10
Item Height (Inch)
2.25
Max Deck Thickness
1.25
Item Length (Inch)
10.88

Details

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Valve Type
Washerless Cartridge
Material
Brass
Handle Style
Lever
Sidespray
true
Cold Handle Item#
KBH605ALC
Faucet Centers
8
Pulldown Spray
false
Pullout Spray
false
Kitchen Sprayer#
KBS795SP
Hose Included
true
Handles Included
true
Hot Handle Item#
KBH605ALH
Installation Type
Deck Mount
Theme
Traditional
Drain Included
No
Collection
Victorian
Faucet Holes
4
Spout Flow Rate (GPM)
1.8
Item Weight (lbs)
3.31
Spray Diverter Item#
KBRP112D
Shared H&C Cartridge Item#
KBRP101C

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. The oil rubbed bronze finish will provide a long lasting touch to your kitchen. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.