Zoro Homepage

Victorian Monoblock Bar Faucet, Polished Brass

  • Mfr # KB1482PL

  • Zoro # G3937465


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
1
ADA Compliant
true
Pulldown Spray
false
Handles Included
true
Valve Type
Stainless Steel Ball Type Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1482PL
Zoro #
G3937465
UPC #
663370025990
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
9.44
Item Width (Inch)
6.44
Max Deck Thickness
1.25
Item Length (Inch)
6.25

Details

Item
Bar Prep Faucet
Number of Handles
1
Finish
Polished Brass
ADA Compliant
true
Pulldown Spray
false
Handles Included
true
Valve Type
Stainless Steel Ball Type Cartridge
Theme
Traditional
Share H&C Handle Item#
KBH3402PL
Sidespray
false
Handle Style
Lever
Shared H&C Cartridge Item#
KBRP521C
Faucet Holes
1
Material
Brass
Spout Flow Rate (GPM)
1.8
Installation Type
Deck Mount
Collection
Victorian
Pullout Spray
false
Faucet Centers
4
Drain Included
No
Item Weight (lbs)
4.53
Mounting Type
Deck Mount

Description

Add elegant, traditional style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.