Victorian Toilet Paper Holder, Oil Rubbed Bronze

  • Mfr # BA1118ORB

  • Zoro # G3748298


product price: $69.35
/ea

Key Features

Collection
Victorian
Material
Brass
ADA Compliant
true
Installation Type
Wall Mount
Item Weight (lbs)
1.19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA1118ORB
Zoro #
G3748298
UPC #
663370010149
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
3.06
Item Height (Inch)
2.75
Product Diameter (Inch)
2.75
Item Length (Inch)
6.56

Details

Collection
Victorian
Finish
Oil Rubbed Bronze
Material
Brass
ADA Compliant
true
Installation Type
Wall Mount
Item Weight (lbs)
1.19
Theme
Traditional
DOE Certified
false
Escutcheon Included
false
Low Lead Compliant
false
Prop 65 Label
true
Warranty
1
UPC/CUPC Certified
false
CEC Certified
false

Description

Kingston Brass toilet paper holders are beautifully designed to offer chic and unique styling. Allow the oil rubbed bronze to bring a polished refinery to your home and match your other bathroom accessories.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.