
Victorian Toilet Tank Lever, Brushed Nickel
Mfr # KTAL8
Zoro # G3750784
product price: $57.15
/eaKey Features
Manufacturers Warranty Length
1 yr
Width
2.75 in
Length
11.44
Height
2.44 in
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTAL8
Zoro #
G3750784
UPC #
663370003301
Country of Origin
Taiwan, Province of China
Dimensions
Manufacturers Warranty Length
1 yr
Width
2.75 in
Length
11.44
Height
2.44 in
Details
Finish
Brushed Nickel
Material
Brass
Escutcheon Included
false
Low Lead Compliant
false
DOE Certified
false
CEC Certified
false
UPC/CUPC Certified
false
Collection
Victorian
Theme
Traditional
Prop 65 Label
true
Weight
0.8 lb
Description
Flush away your problems with the Kingston Brass Victorian Toilet Tank Lever. It will instill a timeless and elegant appeal within your bathroom. Featuring a metal lever handle, this decorative piece is installed in minutes and will transform the look of your bathroom. It is available in multiple finishes to easily coordinate with your existing decor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.