Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Victorian Towel Ring, Brushed Nickel

  • Mfr # BA1114SN

  • Zoro # G3939136


product price: $46.49
/ea

Key Features

Collection
Victorian
Material
Brass;Ceramic
Low Lead Compliant
false
UPC/CUPC Certified
false
Product Diameter (Inch)
2.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA1114SN
Zoro #
G3939136
UPC #
663370006449
Country of Origin
Taiwan, Province of China

Dimensions

Product Diameter (Inch)
2.75
Item Height (Inch)
7.31
Item Length (Inch)
6.13
Item Width (Inch)
3.06

Details

Item
Victorian Towel Ring, Brushed Nickel
Finish
Brushed Nickel
Collection
Victorian
Material
Brass;Ceramic
Low Lead Compliant
false
UPC/CUPC Certified
false
Installation Type
Wall Mount
Theme
Traditional
Warranty
1
ADA Compliant
true
Item Weight (lbs)
0.83
CEC Certified
false
Prop 65 Label
true
DOE Certified
false
Escutcheon Included
false

Description

The Victorian Towel Ring provides a stylish, convenient place to hang your hand towel. Pair with other accessories from the Victorian Collection for a matching set. This Collection will aid in enhancing a traditional theme.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.