Zoro Homepage

Victorian Towel Ring, Oil Rubbed Bronze

  • Mfr # BA1114ORB

  • Zoro # G3910698


product price: $58.99
/ea

Key Features

Collection
Victorian
Material
Brass;Ceramic
Warranty
1
Item Height (Inch)
7.31
Item Weight (lbs)
0.83
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA1114ORB
Zoro #
G3910698
UPC #
663370010125
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
7.31
Item Length (Inch)
6.13
Item Width (Inch)
3.06
Product Diameter (Inch)
2.75

Details

Item
Victorian Towel Ring, Oil Rubbed Bronze
Finish
Oil Rubbed Bronze
Collection
Victorian
Material
Brass;Ceramic
Warranty
1
Item Weight (lbs)
0.83
DOE Certified
false
Escutcheon Included
false
CEC Certified
false
Installation Type
Wall Mount
ADA Compliant
true
UPC/CUPC Certified
false
Low Lead Compliant
false
Prop 65 Label
true
Theme
Traditional

Description

The Victorian Towel Ring provides a stylish, convenient place to hang your hand towel. Pair with other accessories from the Victorian Collection for a matching set. This Collection will aid in enhancing a traditional theme.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.