Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Victorian Towel Ring, Polished Chrome

  • Mfr # BA1114C

  • Zoro # G3910323


product price: $38.35
/ea

Key Features

Collection
Victorian
Material
Brass;Ceramic
ADA Compliant
true
Item Width (Inch)
3.06
Item Length (Inch)
6.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA1114C
Zoro #
G3910323
UPC #
663370006425
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
3.06
Item Length (Inch)
6.13
Product Diameter (Inch)
2.75
Item Height (Inch)
7.31

Details

Item
Victorian Towel Ring, Polished Chrome
Finish
Polished Chrome
Collection
Victorian
Material
Brass;Ceramic
ADA Compliant
true
Escutcheon Included
false
Installation Type
Wall Mount
DOE Certified
false
Theme
Traditional
Prop 65 Label
true
Warranty
1
CEC Certified
false
Item Weight (lbs)
0.83
UPC/CUPC Certified
false
Low Lead Compliant
false

Description

The Victorian Towel Ring provides a stylish, convenient place to hang your hand towel. Pair with other accessories from the Victorian Collection for a matching set. This Collection will aid in enhancing a traditional theme.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.