Zoro Homepage

Vintage 18" Towel Bar, Polished Brass

  • Mfr # BA1162PB

  • Zoro # G3938533


product price: $63.65
/ea

Key Features

Finish
Polished Brass
Collection
Vintage
Material
Brass
ADA Compliant
true
Low Lead Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA1162PB
Zoro #
G3938533
UPC #
663370017414
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
20.75
Item Height (Inch)
2.5
Product Diameter (Inch)
2.75
Item Width (Inch)
2.75

Details

Item
Vintage 18" Towel Bar, Polished Brass
Finish
Polished Brass
Collection
Vintage
Material
Brass
ADA Compliant
true
Low Lead Compliant
false
Escutcheon Included
false
Warranty
1
DOE Certified
false
UPC/CUPC Certified
false
Installation Type
Wall Mount
Prop 65 Label
true
Theme
Traditional
Item Weight (lbs)
1.53
CEC Certified
false

Description

Hang your towels in style with the chic appeal of the Kingston Brass Vintage towel bar. Available in multiple finishes, this 18" bar can quickly become an essential piece of your bathroom design. Pair with other accessories from the Vintage Collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.