Vintage 2-Handle Bathroom Faucet W/Brass Pop-Up & Cover Plate, Brass

  • Mfr # KS1432BX
  • Zoro # G3055345
product price: 
$
252.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Number of Handles
2
Flow Rate - Maximum
1.2
Number of Mounting Holes
1,3
Body Material
Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS1432BX
Zoro #
G3055345
UPC #
663370107252
Country of Origin
Taiwan, Province of China
Finish
Polished Brass
Mounting Type
Deck Mount
Number of Handles
2
Flow Rate - Maximum
1.2
Number of Mounting Holes
1,3
Body Material
Brass
Item
4" Centerset Bathroom Faucet
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 4" Centerset 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 8-1/4" Spout Clearance, 6-1/2" Spout Reach, Dual Cross Handles for Easy Rotation, Includes Matching Finish Pop-Up Drain
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Polished Brass
Valve Type
Ceramic Disc Cartridge
Weight
5.88
Cold Cartridge Item#
KSRPL2000CC
Collection
Vintage
Hot Cartridge Item#
KSRPL2000HC
Faucet Centers
0
Installation Type
Single Hole
Item Weight (lbs)
5.88
Drain Included
Yes
Handles Included
true
Pop Up Rod Item#
KSPR1432
Theme
Traditional
Handle Style
Cross
Hot Handle Item#
KSH7612BXH
Cold Handle Item#
KSH7612BXC
Pulldown Spray
FALSE

Dimensions

Length
10.75
Height
6.31
Width
6.5
Item Length (Inch)
10.75
Item Width (Inch)
6.5
Maximum Deck Thickness
1.25 in

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Single-hole bathroom faucets with optional deck plates are ideal for smaller bathrooms and feature an easy 1 or 3-hole installation. Remove the deck plate for an ease of cleaning and more streamlined design. The Vintage two-handle bathroom faucet with brass pop-up and cover plate and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Let this faucet bring about an air of traditional allure to your interior home design. A matching finish drain is also included.

Ratings & reviews