Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vintage 8" Centerset Kitchen Faucet, Antique Copper

  • Mfr # KB726ALSP

  • Zoro # G3942426


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB726ALSP
Zoro #
G3942426
UPC #
663370058011
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.25
Item Height (Inch)
2.25
Item Length (Inch)
10.75
Item Width (Inch)
10

Details

Finish
Antique Copper
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Valve Type
Washerless Cartridge
Material
Brass
Collection
Vintage
Spray Diverter Item#
KBRP112D
Drain Included
No
Installation Type
Deck Mount
Handles Included
true
Spout Flow Rate (GPM)
1.8
Pullout Spray
false
Pulldown Spray
false
Handle Style
Lever
Shared H&C Cartridge Item#
KBRP101C
Cold Handle Item#
KBH606ALC
Faucet Centers
8
Hot Handle Item#
KBH606ALH
Faucet Holes
4
Theme
Traditional
Kitchen Sprayer#
KBS796SP
Sidespray
true
Item Weight (lbs)
4.63
Hose Included
true

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. The antique copper finish will provide a long lasting touch to your kitchen. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.