Zoro Homepage

Vintage 8" Centerset Kitchen Faucet, Brushed Nickel

  • Mfr # KB728ALSP

  • Zoro # G3916596


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB728ALSP
Zoro #
G3916596
UPC #
663370054006
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
10
Item Height (Inch)
2.25
Item Length (Inch)
10.75
Max Deck Thickness
1.25

Details

Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Valve Type
Washerless Cartridge
Material
Brass
Faucet Holes
4
Installation Type
Deck Mount
Item Weight (lbs)
4.41
Drain Included
No
Handles Included
true
Sidespray
true
Shared H&C Cartridge Item#
KBRP101C
Faucet Centers
8
Kitchen Sprayer#
KBS798SP
Hot Handle Item#
KBH608ALH
Pullout Spray
false
Collection
Vintage
Spout Flow Rate (GPM)
1.8
Hose Included
true
Cold Handle Item#
KBH608ALC
Spray Diverter Item#
KBRP112D
Handle Style
Lever
Theme
Traditional
Pulldown Spray
false

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. The brushed nickel finish will provide a long lasting touch to your kitchen. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.