Vintage 8" Centerset Kitchen Faucet, Oil Rubbed Bronze

  • Mfr # KB725AXSP

  • Zoro # G3925757


product price:  $130.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB725AXSP
Zoro #
G3925757
UPC #
663370058004
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.25
Max Deck Thickness
1.25
Item Width (Inch)
10
Item Length (Inch)
10.75

Details

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Valve Type
Washerless Cartridge
Material
Brass
Pulldown Spray
false
Collection
Vintage
Hose Included
true
Sidespray
true
Spray Diverter Item#
KBRP112D
Item Weight (lbs)
4.41
Handle Style
Cross
Shared H&C Cartridge Item#
KBRP101C
Theme
Traditional
Drain Included
No
Installation Type
Deck Mount
Hot Handle Item#
KBH725AXH
Faucet Holes
4
Handles Included
true
Spout Flow Rate (GPM)
1.8
Pullout Spray
false
Cold Handle Item#
KBH725AXC
Faucet Centers
8
Kitchen Sprayer#
KBS795SP

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. The oil rubbed bronze finish will provide a long lasting touch to your kitchen. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.