Zoro Homepage

Vintage 8" Kitchen Faucet W/ Brass Sprayer, Chrome

  • Mfr # KB3571BLBS

  • Zoro # G3913848


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass
Valve Type
Stainless Steel Ball Type Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3571BLBS
Zoro #
G3913848
UPC #
663370019753
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.25
Item Width (Inch)
7.5
Item Length (Inch)
10
Item Height (Inch)
2.25

Details

Finish
Polished Chrome
Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Item
One Handle Kitchen Faucet
Material
Brass
Valve Type
Stainless Steel Ball Type Cartridge
Share H&C Handle Item#
KBH3401BL
Installation Type
Deck Mount
Sidespray
true
Pullout Spray
false
Handles Included
true
Pulldown Spray
false
Spout Flow Rate (GPM)
1.8
Kitchen Sprayer#
KBSPR1
Spray Diverter Item#
KBRP3571D
Faucet Holes
2,4
Hose Included
true
Collection
Vintage
Drain Included
No
Shared H&C Cartridge Item#
KBRP521C
Item Weight (lbs)
6.06
Faucet Centers
8
Theme
Traditional
Handle Style
Lever

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Easily adaptable to any kitchen, the Vintage 8" Single Handle Kitchen Faucet with Sprayer is prized for its easy-to-use single handle. Enjoy the strong and durable brass material and polished chrome finish that will last for years to come. Utilize the included side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.