Zoro Homepage

Vintage Bathroom Faucet W/ Push Pop-Up, Chrome

  • Mfr # KS3401AL

  • Zoro # G3912213


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
1
Material
Brass
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3401AL
Zoro #
G3912213
UPC #
663370453717
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
6.25
Item Length (Inch)
6.75
Item Height (Inch)
2.31
Max Deck Thickness
1.25

Details

Mounting Type
Deck Mount
ADA Compliant
true
Finish
Polished Chrome
Number of Handles
1
Item
Single-Hole Bathroom Faucet
Material
Brass
Valve Type
Ceramic Disc Cartridge
Share H&C Handle Item#
KSH1811AL
Handles Included
true
Faucet Holes
1
Drain Included
Yes
Theme
Traditional
Collection
Vintage
Shared H&C Cartridge Item#
KSRP3891C
Installation Type
Single Hole
Item Weight (lbs)
5.25
Pullout Spray
false
Faucet Centers
0
Handle Style
Lever
Body Material
Brass

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Also, they will allow your bathroom to appear more spacious with the limited counter space they require. The Vintage single-handle bathroom faucet with push pop-up and its sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.