Zoro Homepage

Vintage Centerset Kitchen Faucet, Antique Copper

  • Mfr # KB726AL

  • Zoro # G3916675


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB726AL
Zoro #
G3916675
UPC #
663370034275
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
10
Item Length (Inch)
10.75
Max Deck Thickness
1.25
Item Height (Inch)
2.25

Details

Finish
Antique Copper
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Valve Type
Washerless Cartridge
Material
Brass
Pullout Spray
false
Drain Included
No
Theme
Traditional
Collection
Vintage
Installation Type
Deck Mount
Handle Style
Lever
Spout Flow Rate (GPM)
1.8
Item Weight (lbs)
4.52
Shared H&C Cartridge Item#
KBRP101C
Cold Handle Item#
KBH606ALC
Faucet Centers
8
Sidespray
true
Hot Handle Item#
KBH606ALH
Pulldown Spray
false
Handles Included
true
Hose Included
true
Kitchen Sprayer#
KBS756SP
Faucet Holes
4
Spray Diverter Item#
KBRP112D

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. The antique copper finish will provide a long lasting touch to your kitchen. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.