Zoro Homepage

Vintage Centerset Kitchen Faucet, Antique Copper

  • Mfr # KB726AX

  • Zoro # G3932836


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Material
Brass
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB726AX
Zoro #
G3932836
UPC #
663370051555
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.25
Item Width (Inch)
10
Max Deck Thickness
1.25
Item Length (Inch)
10.75

Details

Finish
Antique Copper
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Material
Brass
Valve Type
Washerless Cartridge
Faucet Holes
4
Cold Handle Item#
KBH726AXC
Spout Flow Rate (GPM)
1.8
Drain Included
No
Kitchen Sprayer#
KBS756SP
Hose Included
true
Sidespray
true
Pullout Spray
false
Collection
Vintage
Pulldown Spray
false
Item Weight (lbs)
4.52
Theme
Traditional
Hot Handle Item#
KBH726AXH
Shared H&C Cartridge Item#
KBRP101C
Handle Style
Cross
Handles Included
true
Installation Type
Deck Mount
Faucet Centers
8
Spray Diverter Item#
KBRP112D

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. The antique copper finish will provide a long lasting touch to your kitchen. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.