Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vintage Centerset Kitchen Faucet, Chrome

  • Mfr # KB721AX

  • Zoro # G3938497


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB721AX
Zoro #
G3938497
UPC #
663370000096
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.25
Item Length (Inch)
10.75
Max Deck Thickness
1.25
Item Width (Inch)
10

Details

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Material
Brass
Valve Type
Washerless Cartridge
Cold Handle Item#
KBH721AXC
Shared H&C Cartridge Item#
KBRP101C
Sidespray
true
Item Weight (lbs)
4.98
Hot Handle Item#
KBH721AXH
Pulldown Spray
false
Pullout Spray
false
Hose Included
true
Installation Type
Deck Mount
Faucet Centers
8
Drain Included
No
Theme
Traditional
Spout Flow Rate (GPM)
1.8
Faucet Holes
4
Handles Included
true
Collection
Vintage
Kitchen Sprayer#
KBS750SP
Spray Diverter Item#
KBRP112D
Handle Style
Cross

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. The polished chrome finish will also add a glistening elegance to your kitchen. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.