Vintage Centerset Kitchen Faucet, Oil Rubbed Bronze

  • Mfr # KB3755BLBS

  • Zoro # G3921478


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3755BLBS
Zoro #
G3921478
UPC #
663370033896
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
10.38
Item Height (Inch)
2.38
Max Deck Thickness
1.25
Item Length (Inch)
12.25

Details

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Material
Brass
Valve Type
Washerless Cartridge
Spray Diverter Item#
KSRP1271D
Faucet Centers
8
Drain Included
No
Pulldown Spray
false
Installation Type
Deck Mount
Spout Flow Rate (GPM)
1.8
Handles Included
true
Shared H&C Cartridge Item#
KBRP101C
Share H&C Handle Item#
KSH3965BL
Pullout Spray
false
Faucet Holes
4
Handle Style
Lever
Theme
Traditional
Sidespray
true
Item Weight (lbs)
7.33
Hose Included
true
Collection
Vintage
Kitchen Sprayer#
KBSPR5

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. The oil rubbed bronze finish will provide a long lasting touch to your kitchen. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.