Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vintage Centerset Kitchen Faucet, Oil Rubbed Bronze

  • Mfr # KB725

  • Zoro # G3936826


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB725
Zoro #
G3936826
UPC #
663370079498
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
10.75
Max Deck Thickness
1.25
Item Height (Inch)
2.25
Item Width (Inch)
10

Details

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Valve Type
Washerless Cartridge
Material
Brass
Hose Included
true
Kitchen Sprayer#
KBS755SP
Faucet Centers
8
Item Weight (lbs)
4.29
Faucet Holes
4
Spray Diverter Item#
KBRP112D
Installation Type
Deck Mount
Shared H&C Cartridge Item#
KBRP101C
Collection
Vintage
Pullout Spray
false
Hot Handle Item#
KBH605PLH
Spout Flow Rate (GPM)
1.8
Cold Handle Item#
KBH605PLC
Drain Included
No
Handles Included
true
Theme
Traditional
Sidespray
true
Pulldown Spray
false
Handle Style
Lever

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. The oil rubbed bronze finish will provide a long lasting touch to your kitchen. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.