Vintage Centerset Kitchen Faucet, Oil Rubbed Bronze

  • Mfr # KB725AL

  • Zoro # G3941814


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB725AL
Zoro #
G3941814
UPC #
663370039065
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
10.75
Item Width (Inch)
10
Max Deck Thickness
1.25
Item Height (Inch)
2.25

Details

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Material
Brass
Valve Type
Washerless Cartridge
Spout Flow Rate (GPM)
1.8
Sidespray
true
Hot Handle Item#
KBH605ALH
Faucet Centers
8
Handles Included
true
Pulldown Spray
false
Faucet Holes
4
Theme
Traditional
Item Weight (lbs)
4.52
Installation Type
Deck Mount
Drain Included
No
Kitchen Sprayer#
KBS755SP
Pullout Spray
false
Hose Included
true
Cold Handle Item#
KBH605ALC
Handle Style
Lever
Spray Diverter Item#
KBRP112D
Collection
Vintage
Shared H&C Cartridge Item#
KBRP101C

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. The oil rubbed bronze finish will provide a long lasting touch to your kitchen. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.