Zoro Homepage

Vintage Cradle, Brushed Nickel

  • Mfr # ABT1010-8

  • Zoro # G3745796


product price: $81.59
/ea
Free Shipping & Returns

Key Features

Material
Brass
UPC/CUPC Certified
false
Item Weight (lbs)
0.55
Item Width (Inch)
5.5
Item Length (Inch)
6.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT1010-8
Zoro #
G3745796
UPC #
663370010989
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
5.5
Item Length (Inch)
6.13
Item Height (Inch)
1.38

Details

Item
Cradle
Finish
Brushed Nickel
Material
Brass
UPC/CUPC Certified
false
Item Weight (lbs)
0.55
Low Lead Compliant
false
DOE Certified
false
Warranty
1
Theme
Traditional
Collection
Vintage
CEC Certified
false
Prop 65 Label
true
Share H&C Handle Item#
No Handle
ADA Compliant
false

Description

Designed to fit on ABT100, ABT200, ABT400, ABT500 AND ABT600 bodies, this cradle includes a hose outlet for your hand shower. Manufactured from solid brass, the cradle is sturdy enough to provide years of trouble-free performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.