Zoro Homepage

Vintage Cradle, Polished Brass

  • Mfr # ABT1010-2

  • Zoro # G3749348


product price: $81.59
/ea
Free Shipping & Returns

Key Features

Material
Brass
Item Length (Inch)
6.13
DOE Certified
false
Warranty
1
Item Width (Inch)
5.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT1010-2
Zoro #
G3749348
UPC #
663370010972
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
6.13
Item Width (Inch)
5.5
Item Height (Inch)
1.38

Details

Item
Cradle
Finish
Polished Brass
Material
Brass
DOE Certified
false
Warranty
1
Low Lead Compliant
false
Share H&C Handle Item#
No Handle
CEC Certified
false
UPC/CUPC Certified
false
Collection
Vintage
Prop 65 Label
true
Theme
Traditional
ADA Compliant
false
Item Weight (lbs)
0.55

Description

Designed to fit on ABT100, ABT200, ABT400, ABT500 AND ABT600 bodies, this cradle includes a hose outlet for your hand shower. Manufactured from solid brass, the cradle is sturdy enough to provide years of trouble-free performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.