Zoro Homepage

Vintage Down Spout Faucet, Polished Brass

  • Mfr # ABT400-2

  • Zoro # G3923833


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Includes
Integral Diverter, Downspout
Features
This Faucet Will Give You Many Years Of Trouble-Free Performance
Number of Holes
2
ADA Compliant
false
Height
Spout: 1-13/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT400-2
Zoro #
G3923833
UPC #
663370120794
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 1-13/16"
Item Length (Inch)
10
Item Width (Inch)
5.57
Item Height (Inch)
4.63

Details

Includes
Integral Diverter, Downspout
Item
Tub Faucet Body
Features
This Faucet Will Give You Many Years Of Trouble-Free Performance
Number of Holes
2
ADA Compliant
false
Finish
Polished Brass
Connection
3/8" x 16 PT
Material
Brass
Theme
Traditional
UPC/CUPC Certified
true
Prop 65 Label
true
Low Lead Compliant
false
Collection
Vintage
Item Weight (lbs)
5.6
Share H&C Handle Item#
No Handle
Warranty
1
CEC Certified
false
DOE Certified
false

Description

This faucet body is designed for clawfoot tubs can be used wall mounted or deck mounted with the addition of the appropriate elbows and fittings, includes integral diverter and downspout, manufactured out of solid brass and equipped with a ceramic cartridge this faucet will give you many years of trouble-free performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.