Vintage Freestanding Toilet Paper Holder, Oil Rubbed Bronze

  • Mfr # CC2005

  • Zoro # G3750066


product price:  $90.97
/ea
Free Shipping & Returns

Key Features

Collection
Vintage
Material
Brass
ADA Compliant
true
Item Height (Inch)
21.5
Item Length (Inch)
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC2005
Zoro #
G3750066
UPC #
663370012587
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
21.5
Item Length (Inch)
6
Item Width (Inch)
7.5
Product Diameter (Inch)
7.5

Details

Collection
Vintage
Finish
Oil Rubbed Bronze
Material
Brass
ADA Compliant
true
Prop 65 Label
true
Item Weight (lbs)
4.78
Escutcheon Included
false
Theme
Traditional
CEC Certified
false
UPC/CUPC Certified
false
DOE Certified
false
Warranty
1
Low Lead Compliant
false
Installation Type
Freestanding

Description

The Vintage pedestal toilet paper holder gives the bathroom a traditional touch. Additionally, its weighted base provides ease of use as it avoids tipping and falling.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.