Zoro Homepage

Vintage Shower Diverter, Brushed Nickel

  • Mfr # ABT1060-8

  • Zoro # G3750407


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Prop 65 Label
true
Drain Included
No
Low Lead Compliant
false
Handshower Flow Rate (GPM)
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT1060-8
Zoro #
G3750407
UPC #
663370120732
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
2.81
Item Height (Inch)
2.69
Item Width (Inch)
2.69

Details

Item
Shower Arm Diverter
Finish
Brushed Nickel
Material
Brass
Prop 65 Label
true
Drain Included
No
Low Lead Compliant
false
Handshower Flow Rate (GPM)
0
CEC Certified
false
DOE Certified
false
Handshower Included
No
Theme
Traditional
Spout Flow Rate (GPM)
0
UPC/CUPC Certified
false
Item Weight (lbs)
0.77
ADA Compliant
false
Pullout Spray
false
Collection
Vintage
Sidespray
false
Showerhead Flow Rate (GPM)
0
Showerhead Included
No

Description

This shower arm diverter offers an ease in directing water between your hand shower and fixed shower head. Install it on your existing shower arm.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.