Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vintage Shower Diverter, Oil Rubbed Bronze

  • Mfr # ABT1060-5

  • Zoro # G3750854


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
DOE Certified
false
Showerhead Flow Rate (GPM)
0
Prop 65 Label
true
Drain Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT1060-5
Zoro #
G3750854
UPC #
663370120725
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
2.69
Item Length (Inch)
2.81
Item Height (Inch)
2.69

Details

Item
Shower Arm Diverter
Finish
Oil Rubbed Bronze
Material
Brass
DOE Certified
false
Showerhead Flow Rate (GPM)
0
Prop 65 Label
true
Drain Included
No
ADA Compliant
false
Handshower Flow Rate (GPM)
0
Showerhead Included
No
Handshower Included
No
CEC Certified
false
Theme
Traditional
Spout Flow Rate (GPM)
0
Low Lead Compliant
false
UPC/CUPC Certified
false
Sidespray
false
Pullout Spray
false
Collection
Vintage
Item Weight (lbs)
0.77

Description

This shower arm diverter offers an ease in directing water between your hand shower and fixed shower head. Install it on your existing shower arm.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.