Zoro Homepage

Vintage Shower Diverter, Polished Chrome

  • Mfr # ABT1060-1

  • Zoro # G3750136


product price: $65.29
/ea

Key Features

Material
Brass
Item Length (Inch)
2.81
Item Weight (lbs)
0.77
Pullout Spray
false
Drain Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT1060-1
Zoro #
G3750136
UPC #
663370011108
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
2.81
Item Width (Inch)
2.69
Item Height (Inch)
2.69

Details

Item
Shower Arm Diverter
Finish
Polished Chrome
Material
Brass
Item Weight (lbs)
0.77
Pullout Spray
false
Drain Included
No
Handshower Flow Rate (GPM)
0
Low Lead Compliant
false
Spout Flow Rate (GPM)
0
Showerhead Flow Rate (GPM)
0
Showerhead Included
No
UPC/CUPC Certified
false
ADA Compliant
false
DOE Certified
false
Theme
Traditional
Collection
Vintage
Sidespray
false
Prop 65 Label
true
CEC Certified
false
Handshower Included
No

Description

This shower arm diverter offers an ease in directing water between your hand shower and fixed shower head. Install it on your existing shower arm.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.