Zoro Homepage

Vintage Shower Pole Holder, Brushed Nickel

  • Mfr # ABT1050-8

  • Zoro # G3751195


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Item Width (Inch)
4.38
UPC/CUPC Certified
false
DOE Certified
false
Collection
Vintage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT1050-8
Zoro #
G3751195
UPC #
663370121340
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
4.38
Item Length (Inch)
6
Item Height (Inch)
5.56

Details

Item
Cradle
Finish
Brushed Nickel
Material
Brass
UPC/CUPC Certified
false
DOE Certified
false
Collection
Vintage
CEC Certified
false
ADA Compliant
false
Prop 65 Label
true
Share H&C Handle Item#
No Handle
Low Lead Compliant
false
Item Weight (lbs)
0.87
Warranty
1
Theme
Traditional

Description

This shower pole holder will serve as a cradle for a Vintage hand shower, it will fit on any shower pole with a diameter no greater than 1".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.