Zoro Homepage

Vintage Shower Pole Holder, Polished Brass

  • Mfr # ABT1050-2

  • Zoro # G3747975


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
ADA Compliant
false
Theme
Traditional
Low Lead Compliant
false
DOE Certified
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT1050-2
Zoro #
G3747975
UPC #
663370121326
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
6
Item Height (Inch)
5.56
Item Width (Inch)
4.38

Details

Item
Cradle
Finish
Polished Brass
Material
Brass
ADA Compliant
false
Theme
Traditional
Low Lead Compliant
false
DOE Certified
false
Collection
Vintage
Share H&C Handle Item#
No Handle
Prop 65 Label
true
CEC Certified
false
Warranty
1
UPC/CUPC Certified
false
Item Weight (lbs)
0.87

Description

This shower pole holder will serve as a cradle for a Vintage hand shower, it will fit on any shower pole with a diameter no greater than 1".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.