Zoro Homepage

Vintage Shower Pole Holder, Polished Chrome

  • Mfr # ABT1050-1

  • Zoro # G3747808


product price: $65.29
/ea

Key Features

Material
Brass
Item Length (Inch)
6
DOE Certified
false
Item Weight (lbs)
0.87
Low Lead Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT1050-1
Zoro #
G3747808
UPC #
663370011092
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
6
Item Height (Inch)
5.56
Item Width (Inch)
4.38

Details

Item
Cradle
Finish
Polished Chrome
Material
Brass
DOE Certified
false
Item Weight (lbs)
0.87
Low Lead Compliant
false
Prop 65 Label
true
Theme
Traditional
Collection
Vintage
Warranty
1
CEC Certified
false
UPC/CUPC Certified
false
ADA Compliant
false
Share H&C Handle Item#
No Handle

Description

This shower pole holder will serve as a cradle for a Vintage hand shower, it will fit on any shower pole with a diameter no greater than 1".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.