
Vintage Shower Ring Connector 5 Holes, Oil Rubbed Bronze
Mfr # CCRCB5
Zoro # G3908564
product price: $36.75
/eaKey Features
Material
Zinc Alloy
ADA Compliant
false
Prop 65 Label
true
CEC Certified
false
UPC/CUPC Certified
false
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CCRCB5
Zoro #
G3908564
UPC #
663370012709
Country of Origin
Taiwan, Province of China
Dimensions
Item Height (Inch)
0.88
Item Width (Inch)
0.88
Item Length (Inch)
2.44
Details
Finish
Oil Rubbed Bronze
Material
Zinc Alloy
Item
Shower Ring Connector
ADA Compliant
false
Prop 65 Label
true
CEC Certified
false
UPC/CUPC Certified
false
Warranty
1
Share H&C Handle Item#
No Handle
Item Weight (lbs)
0.17
Collection
Vintage
DOE Certified
false
Low Lead Compliant
false
Theme
Traditional
Description
Replacement shower ring connector
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.