Zoro Homepage

Vintage Shower Riser And Wall Support, Brushed Nickel

  • Mfr # CCR608

  • Zoro # G3749637


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
ADA Compliant
false
Item Length (Inch)
62.25
Theme
Traditional
Low Lead Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCR608
Zoro #
G3749637
UPC #
663370037443
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
62.25
Item Width (Inch)
6
Item Height (Inch)
0.63

Details

Item
Vintage Shower Riser And Wall Support, Brushed Nickel
Finish
Brushed Nickel
Material
Brass
ADA Compliant
false
Theme
Traditional
Low Lead Compliant
false
CEC Certified
false
DOE Certified
false
Prop 65 Label
true
UPC/CUPC Certified
false
Collection
Vintage
Escutcheon Included
false
Warranty
1
Item Weight (lbs)
1.93

Description

This shower riser and wall support is constructed of high quality brass to ensure reliability and durability. Its premier finish resists tarnishing and corrosion.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.