Zoro Homepage

Vintage Shower Riser And Wall Support, Chrome

  • Mfr # CCR601

  • Zoro # G3749655


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
ADA Compliant
false
Item Height (Inch)
0.63
Item Width (Inch)
6
Warranty
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCR601
Zoro #
G3749655
UPC #
663370037412
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
0.63
Item Width (Inch)
6
Item Length (Inch)
62.25

Details

Item
Vintage Shower Riser And Wall Support, Chrome
Finish
Polished Chrome
Material
Brass
ADA Compliant
false
Warranty
1
Collection
Vintage
Item Weight (lbs)
1.93
Theme
Traditional
Escutcheon Included
false
Prop 65 Label
true
CEC Certified
false
Low Lead Compliant
false
DOE Certified
false
UPC/CUPC Certified
false

Description

This shower riser and wall support is constructed of high quality brass to ensure reliability and durability. Its premier finish resists tarnishing and corrosion.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.