Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vintage Toilet Paper Holder, Polished Brass

  • Mfr # BA1168PB

  • Zoro # G3746024


product price: $65.29
/ea

Key Features

Collection
Vintage
Finish
Polished Brass
Material
Brass
ADA Compliant
true
Item Width (Inch)
3.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA1168PB
Zoro #
G3746024
UPC #
663370017612
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
3.75
Item Height (Inch)
2.75
Item Length (Inch)
9.63
Product Diameter (Inch)
2.75

Details

Collection
Vintage
Finish
Polished Brass
Material
Brass
ADA Compliant
true
Item Weight (lbs)
1.33
DOE Certified
false
Prop 65 Label
true
Installation Type
Wall Mounted
CEC Certified
false
Theme
Traditional
UPC/CUPC Certified
false
Escutcheon Included
false
Low Lead Compliant
false
Warranty
1

Description

Kingston Brass toilet paper holders are beautifully designed to offer chic and unique styling. Allow the polished brass to bring a polished refinery to your home and match your other bathroom accessories.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.