Zoro Homepage

Vintage Widespread Bathroom Faucet, Chrome

  • Mfr # GKB911BL

  • Zoro # G3935252


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
ADA Compliant
true
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKB911BL
Zoro #
G3935252
UPC #
663370226854
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
4
Item Height (Inch)
2.06
Item Width (Inch)
3.75

Details

Item
Widespread Bathroom Faucet
Material
Brass
ADA Compliant
true
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
Finish
Polished Chrome
Number of Handles
2
Sidespray
false
Faucet Centers
4 to 8
Handle Style
Lever
Cold Handle Item#
KBH3601BLC
Handles Included
true
Handle Flange Item#
KBHF951
Shared H&C Cartridge Item#
KBRP101C
Pop Up Rod Item#
KBPR951
Item Weight (lbs)
5.54
Pullout Spray
false
Spout Flow Rate (GPM)
1.2
Collection
Vintage
Theme
Traditional
Spout Flange Item#
KBSF911
Tee Item#
KBTE961
Installation Type
Widespread
Hot Handle Item#
KBH3601BLH
Drain Included
Yes
Faucet Holes
3

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Vintage Widespread Bathroom Faucet with Retail Pop-Up and its sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.