Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vintage Widespread Bathroom Faucet, Polished Brass

  • Mfr # GKB912BL

  • Zoro # G3938926


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Mounting Type
Deck Mount
Material
Brass
Valve Type
Washerless Cartridge
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKB912BL
Zoro #
G3938926
UPC #
663370226861
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
4
Item Height (Inch)
2.06
Item Width (Inch)
3.75

Details

Number of Handles
2
Mounting Type
Deck Mount
Material
Brass
Item
Widespread Bathroom Faucet
Finish
Polished Brass
Valve Type
Washerless Cartridge
ADA Compliant
true
Pop Up Rod Item#
KBPR952
Tee Item#
KBTE961
Collection
Vintage
Handle Flange Item#
KBHF952
Drain Included
Yes
Handles Included
true
Hot Handle Item#
KBH3602BLH
Shared H&C Cartridge Item#
KBRP101C
Item Weight (lbs)
5.87
Installation Type
Widespread
Sidespray
false
Pullout Spray
false
Faucet Holes
3
Faucet Centers
4 to 8
Theme
Traditional
Handle Style
Lever
Spout Flow Rate (GPM)
1.2
Spout Flange Item#
KBSF912
Cold Handle Item#
KBH3602BLC

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Vintage Widespread Bathroom Faucet with Retail Pop-Up and its sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.