Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volume Control, Brushed Nickel

  • Mfr # KB3008AX

  • Zoro # G3747686


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Valves
Material
Brass
Mounting Type
Wall Mount
Number of Handles
1
Faucet Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3008AX
Zoro #
G3747686
UPC #
663370067082
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
5.38
Item Height (Inch)
3.13
Item Length (Inch)
5.38

Details

Sub-Category
Valves
Finish
Brushed Nickel
Material
Brass
Mounting Type
Wall Mount
Number of Handles
1
Faucet Finish
Brushed Nickel
ADA Compliant
false
Sidespray
false
Low Lead Compliant
false
Handle Material
Metal
CEC Certified
false
Handshower Included
No
Item
Volume Control
Handle Style
Cross
Handshower Flow Rate (GPM)
0
Theme
Traditional
Showerhead Flow Rate (GPM)
0
Drain Included
No
Handles Included
true
Prop 65 Label
true
Showerhead Included
No
Pullout Spray
false
Hose Included
false
Spout Flow Rate (GPM)
0
DOE Certified
false
Item Weight (lbs)
2.57
UPC/CUPC Certified
false
Collection
Vintage

Description

Volume control valves are specifically built to provide you with the adequate amount of water to make your showering experience a delightful one. The brushed nickel finish of this particular volume control will provide a long lasting and warm touch to your bathroom ensemble. Pair with other shower essentials of the same finish for a cohesive look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.