Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volume Control, Oil Rubbed Bronze

  • Mfr # KB3005BX

  • Zoro # G3748562


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Valves
Material
Brass
Number of Handles
1
ADA Compliant
false
Theme
Traditional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3005BX
Zoro #
G3748562
UPC #
663370067006
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
5.5
Item Length (Inch)
5.5
Item Height (Inch)
4.38

Details

Sub-Category
Valves
Finish
Oil Rubbed Bronze
Material
Brass
Number of Handles
1
ADA Compliant
false
Theme
Traditional
Collection
Vintage
DOE Certified
false
Item
Volume Control
Showerhead Included
No
Sidespray
false
Handle Material
Metal
Handles Included
true
Spout Flow Rate (GPM)
0
Drain Included
No
Faucet Holes
1
Handle Style
Cross
CEC Certified
false
Prop 65 Label
true
Pullout Spray
false
Handshower Included
No
Item Weight (lbs)
2.39
Low Lead Compliant
false
Handshower Flow Rate (GPM)
0
Showerhead Flow Rate (GPM)
0
UPC/CUPC Certified
true

Description

Volume control valves are specifically built to provide you with the adequate amount of water to make your showering experience a delightful one. The oil rubbed bronze finish of this particular volume control will provide a long lasting and warm touch to your bathroom ensemble. Pair with other shower essentials of the same finish for a cohesive look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.