Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volume Control, Oil Rubbed Bronze

  • Mfr # KB3005DL

  • Zoro # G3748483


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Valves
Finish
Oil Rubbed Bronze
Material
Brass
ADA Compliant
true
Number of Handles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3005DL
Zoro #
G3748483
UPC #
663370067013
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
5.5
Item Length (Inch)
5.5
Item Height (Inch)
5.25

Details

Sub-Category
Valves
Finish
Oil Rubbed Bronze
Material
Brass
ADA Compliant
true
Number of Handles
1
Showerhead Flow Rate (GPM)
0
Handle Material
Metal
Handles Included
true
Handle Style
Lever
Prop 65 Label
true
CEC Certified
false
Theme
Traditional
Handshower Flow Rate (GPM)
0
Handshower Included
No
Drain Included
No
Sidespray
false
UPC/CUPC Certified
true
Faucet Holes
1
Showerhead Included
No
DOE Certified
false
Collection
Concord
Item Weight (lbs)
2.39
Spout Flow Rate (GPM)
0
Low Lead Compliant
false
Item
Volume Control
Pullout Spray
false

Description

Volume control valves are specifically built to provide you with the adequate amount of water to make your showering experience a delightful one. The oil rubbed bronze finish of this particular volume control will provide a long lasting and warm touch to your bathroom ensemble. Pair with other shower essentials of the same finish for a cohesive look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.